TIMKEN

TIMKEN Single row tapered roller bearing 28995/28921

  • ERIKS:11492056
  • Manufacturer:053893714783
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€165.62/ pieceexcl. VAT

€200.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
62.738 mm
Cup Outer diameter
100 mm
Total width
25.4 mm
Sealing
No
With flange
No