TIMKEN

TIMKEN Single row tapered roller bearing 28995/28920

  • ERIKS:11492057
  • Manufacturer:053893607832
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€157.72/ pieceexcl. VAT

€190.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
62.738 mm
Cup Outer diameter
101.6 mm
Total width
25.4 mm
Sealing
No
With flange
No