TIMKEN

TIMKEN Single row tapered roller bearing 28682/28621

  • ERIKS:11491986
  • Manufacturer:053893099132
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€147.39/ pieceexcl. VAT

€178.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
57.15 mm
Cup Outer diameter
96.838 mm
Total width
24.608 mm
Sealing
No
With flange
No