TIMKEN

TIMKEN Single row tapered roller bearing 28137/28317

  • ERIKS:11491895
  • Manufacturer:053893655024
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€444.04/ pieceexcl. VAT

€537.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
34.925 mm
Cup Outer diameter
80.035 mm
Total width
21.433 mm
Sealing
No
With flange
No