TIMKEN

TIMKEN Single row tapered roller bearing 26885/26822

  • ERIKS:11491779
  • Manufacturer:053893806594
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€105.95/ pieceexcl. VAT

€128.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41.275 mm
Cup Outer diameter
79.375 mm
Total width
23.813 mm
Sealing
No
With flange
No