TIMKEN

TIMKEN Single row tapered roller bearing 26882/26820

  • ERIKS:11491762
  • Manufacturer:053893360874
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller Bearing
Save to list

€110.48/ pieceexcl. VAT

€133.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41.275 mm
Cup Outer diameter
80.167 mm
Total width
25.4 mm
Sealing
No
With flange
No