TIMKEN

TIMKEN Single row tapered roller bearing 2687/2631B

  • ERIKS:11491751
  • Manufacturer:053893356761
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€181.63/ pieceexcl. VAT

€219.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
25.4 mm
Cup Outer diameter
66.421 mm
Total width
8.725 mm
Sealing
No
With flange
No