TIMKEN

TIMKEN Single row tapered roller bearing 2687/2620

  • ERIKS:11491752
  • Manufacturer:053893652481
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€128.92/ pieceexcl. VAT

€155.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
25.4 mm
Cup Outer diameter
63.101 mm
Total width
23.813 mm
Sealing
No
With flange
No