TIMKEN

TIMKEN Single row tapered roller bearing 25877A/25821

  • ERIKS:11491696
  • Manufacturer:053893768830
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€80.29/ pieceexcl. VAT

€97.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
34.925 mm
Cup Outer diameter
73.025 mm
Total width
23.813 mm
Sealing
No
With flange
No