




€130.34/ pieceexcl. VAT
€157.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 31.75 mm |
Cup Outer diameter | 66.421 mm |
Total width | 25.4 mm |
Sealing | No |
With flange | No |