TIMKEN

TIMKEN Single row tapered roller bearing 25584A/25520

  • ERIKS:11491658
  • Manufacturer:053893779904
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€104.78/ pieceexcl. VAT

€126.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.988 mm
Cup Outer diameter
82.931 mm
Total width
23.813 mm
Sealing
No
With flange
No