TIMKEN

TIMKEN Single row tapered roller bearing 25584/25521

  • ERIKS:11491653
  • Manufacturer:053893795812
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€86.59/ pieceexcl. VAT

€104.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.983 mm
Cup Outer diameter
83.058 mm
Total width
23.813 mm
Sealing
No
With flange
No