TIMKEN

TIMKEN Single row tapered roller bearing 2558/2523S

  • ERIKS:11491659
  • Manufacturer:053893780641
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€397.66/ pieceexcl. VAT

€481.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
30.163 mm
Cup Outer diameter
69.85 mm
Total width
23.813 mm
Sealing
No
With flange
No