TIMKEN

TIMKEN Single row tapered roller bearing 2558/2523

  • ERIKS:11491662
  • Manufacturer:013992333896
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€114.57/ pieceexcl. VAT

€138.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
30.163 mm
Cup Outer diameter
69.85 mm
Total width
23.813 mm
Sealing
No
With flange
No