TIMKEN

TIMKEN Single row tapered roller bearing 25572/25520

  • ERIKS:11491629
  • Manufacturer:053893780252
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€87.22/ pieceexcl. VAT

€105.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
38.1 mm
Cup Outer diameter
82.931 mm
Total width
23.813 mm
Sealing
No
With flange
No