TIMKEN

TIMKEN Single row tapered roller bearing 1997X/1922

  • ERIKS:11491467
  • Manufacturer:053893780436
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€130.08/ pieceexcl. VAT

€157.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
26.987 mm
Cup Outer diameter
57.15 mm
Total width
19.845 mm
Sealing
No
With flange
No