




€96.86/ pieceexcl. VAT
€117.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 28.575 mm |
Cup Outer diameter | 57.15 mm |
Total width | 19.845 mm |
Sealing | No |
With flange | No |
€31.92/ pieceexcl. VAT
€38.62incl. VAT
Estimated delivery date - 10/11/2026