




€83.81/ pieceexcl. VAT
€101.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 28.575 mm |
Cup Outer diameter | 58.738 mm |
Total width | 19.05 mm |
Sealing | No |
With flange | No |