




€146.22/ pieceexcl. VAT
€176.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 34.976 mm |
Cup Outer diameter | 72 mm |
Sealing | No |
With flange | No |