TIMKEN

TIMKEN Single row tapered roller bearing 19138/19268

  • ERIKS:11491396
  • Manufacturer:053893780788
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€155.25/ pieceexcl. VAT

€187.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
34.976 mm
Cup Outer diameter
68.263 mm
Total width
15.875 mm
Sealing
No
With flange
No