TIMKEN

TIMKEN Single row tapered roller bearing 18780/18720

  • ERIKS:11491380
  • Manufacturer:053893867113
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€190.14/ pieceexcl. VAT

€230.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
46.038 mm
Cup Outer diameter
85 mm
Total width
17.463 mm
Sealing
No
With flange
No