TIMKEN

TIMKEN Single row tapered roller bearing 18685/18620

  • ERIKS:11491360
  • Manufacturer:053893654379
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€92.98/ pieceexcl. VAT

€112.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.45 mm
Cup Outer diameter
79.375 mm
Total width
17.463 mm
Sealing
No
With flange
No