




€273.86/ pieceexcl. VAT
€331.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 45.23 mm |
Cup Outer diameter | 79.985 mm |
Total width | 19.842 mm |
Sealing | No |
With flange | No |