TIMKEN

TIMKEN Single row tapered roller bearing 1755/1729

  • ERIKS:11491310
  • Manufacturer:053893295718
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€88.35/ pieceexcl. VAT

€106.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
22.225 mm
Cup Outer diameter
56.896 mm
Total width
19.368 mm
Sealing
No
With flange
No