TIMKEN

TIMKEN Single row tapered roller bearing 17119/17244

  • ERIKS:11491282
  • Manufacturer:053893785257
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€112.88/ pieceexcl. VAT

€136.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
30.163 mm
Cup Outer diameter
62 mm
Total width
16.002 mm
Sealing
No
With flange
No