TIMKEN

TIMKEN Single row tapered roller bearing 16143/16284B

  • ERIKS:11491225
  • Manufacturer:053893780191
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€344.43/ pieceexcl. VAT

€416.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
36.513 mm
Cup Outer diameter
72.238 mm
Total width
8.733 mm
Sealing
No
With flange
No