TIMKEN

TIMKEN Single row tapered roller bearing 16143/16282

  • ERIKS:11491224
  • Manufacturer:053893757902
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€144.94/ pieceexcl. VAT

€175.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
36.513 mm
Cup Outer diameter
72 mm
Total width
19 mm
Sealing
No
With flange
No