




€43.81/ pieceexcl. VAT
€53.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 30.213 mm |
Cup Outer diameter | 62 mm |
Sealing | No |
With flange | No |