TIMKEN

TIMKEN Single row tapered roller bearing 15117/15244

  • ERIKS:11491160
  • Manufacturer:013992330499
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€81.32/ pieceexcl. VAT

€98.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
29.987 mm
Cup Outer diameter
62 mm
Total width
20.638 mm
Sealing
No
With flange
No