TIMKEN

TIMKEN Single row tapered roller bearing 15115/15245

  • ERIKS:11491153
  • Manufacturer:053893708591
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€66.54/ pieceexcl. VAT

€80.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
29.987 mm
Cup Outer diameter
62 mm
Total width
18.161 mm
Sealing
No
With flange
No