




€56.01/ pieceexcl. VAT
€67.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 34.931 mm |
Cup Outer diameter | 69.025 mm |
Total width | 19.845 mm |
Sealing | No |
With flange | No |