TIMKEN

TIMKEN Single row tapered roller bearing 14125A/14276B

  • ERIKS:11491071
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€137.74/ pieceexcl. VAT

€166.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
31.75 mm
Cup Outer diameter
69.012 mm
Total width
7.932 mm
Sealing
No
With flange
No