TIMKEN

TIMKEN Single row tapered roller bearing 14124/14274

  • ERIKS:11491065
  • Manufacturer:053893559117
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€64.06/ pieceexcl. VAT

€77.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
31.75 mm
Cup Outer diameter
69.012 mm
Total width
19.845 mm
Sealing
No
With flange
No