TIMKEN

TIMKEN Single row tapered roller bearing 14116/14276

  • ERIKS:11491044
  • Manufacturer:053893310800
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€58.02/ pieceexcl. VAT

€70.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
30.226 mm
Cup Outer diameter
69.012 mm
Total width
19.845 mm
Sealing
No
With flange
No