TIMKEN

TIMKEN Single row tapered roller bearing 13889/13836

  • ERIKS:11491035
  • Manufacturer:053893713885
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€117.30/ pieceexcl. VAT

€141.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
38.1 mm
Cup Outer diameter
65.088 mm
Total width
12.7 mm
Sealing
No
With flange
No