TIMKEN

TIMKEN Single row tapered roller bearing 11162/11300B

  • ERIKS:11490901
  • Manufacturer:053893780146
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€182.77/ pieceexcl. VAT

€221.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
31.75 mm
Cup Outer diameter
76.2 mm
Total width
7.292 mm
Sealing
No
With flange
No