




€51.69/ pieceexcl. VAT
€62.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 50.8 mm |
Sealing | No |
With flange | No |