TIMKEN

TIMKEN Single row tapered roller bearing 07087X/07205

  • ERIKS:11490775
  • Manufacturer:053893653464
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€113.97/ pieceexcl. VAT

€137.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
22.225 mm
Cup Outer diameter
52 mm
Total width
15.011 mm
Sealing
No
With flange
No