




€81.74/ pieceexcl. VAT
€98.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 19.987 mm |
Cup Outer diameter | 47 mm |
Total width | 14.381 mm |
Sealing | No |
With flange | No |