TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 9113KG Z6 FS50153

  • ERIKS:13162165
  • Manufacturer:087796047358
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€226.81/ pieceexcl. VAT

€274.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9113
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
106.4 mm
Width
18 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Weight
0.444 kg