






€38.61/ pieceexcl. VAT
€46.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 29.5 kN |
Static load rating | 18.1 kN |