TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 307KG Z6 FS50000

  • ERIKS:24022726
  • Manufacturer:087796042605
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€131.15/ pieceexcl. VAT

€158.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
300
Type
307
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
86.5 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring