




€68.47/ pieceexcl. VAT
€82.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 67.5 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Weight | 0.236 kg |