TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 205KG Z5 FS50000

  • ERIKS:24022595
  • Manufacturer:087796045880
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€50.56/ pieceexcl. VAT

€61.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
57.5 mm
Width
15 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring