TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 306KDG Z6 FS50000

  • ERIKS:24022714
  • Manufacturer:087796042438
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€104.71/ pieceexcl. VAT

€126.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
300
Type
306
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
78.2 mm
Width
19 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring