TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 207KDG Z6 FS50000

  • ERIKS:13162401
  • Manufacturer:087796040830
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€104.68/ pieceexcl. VAT

€126.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
207
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
78.2 mm
Width
17 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Weight
0.29 kg