TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on both sides 9105PPG Z5 FS50000

  • ERIKS:13162183
  • Manufacturer:087796074774
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Rubber seal on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€91.25/ pieceexcl. VAT

€110.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9105
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52.4 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Weight
0.077 kg