TIMKEN

TIMKEN Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on both sides 205PPG Z5 FS50000

  • ERIKS:24022603
  • Manufacturer:087796046115
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Rubber seal on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
57.5 mm
Width
20.62 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring