




€273.73/ pieceexcl. VAT
€331.21incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 310 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 89.8 kN |
Static load rating | 56.8 kN |
Weight | 1.205 kg |