TIMKEN

TIMKEN Single row deep groove ball bearing with filling slots Steel Closure on one side 208WDN

  • ERIKS:13162372
  • Manufacturer:087796041417
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with filling slots.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Save to list

€310.43/ pieceexcl. VAT

€375.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
208
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
46.2 kN
Static load rating
28.7 kN
Weight
0.412 kg